Menu Search
Search
SIEMENS #3RV1011-0JA10

Sirius Starter, Manual; Frame Size S00; 3P; 0.70-1.0A

SKU # 75455440884 Manufacturer Series: 3RV1
View more versions of this product
Current Range Amps: 0.70-1.0
3 Phase Hp/​Volts: 0.5/460V AC
Operator: Rocker
Starter Type: Manual
Size: Frame Size S00
Poles: 3
Enclosure Type: Open
Overloads: Adjustable (included)

Additional Info: 575V HP ratings apply for group installation only