Menu Search
Search
SIEMENS #3RV23110KC10

Sirius Starter, Manual; Frame Size S00; 3P; 1.2A

SKU # 66264392339 Manufacturer Series: 3RV2
RoHS Compliant
View more versions of this product
Current Range Amps: 1.2
Starter Type: Manual
Size: Frame Size S00
Poles: 3
3 Phase Hp/​Volts: 2/115V AC
1 Phase Hp/​Volts: 1/115V AC
Enclosure Type: Flush, Surface Mount
Operator: Rotary Lever
Overloads: Without Overload Protection

Additional Info: Terminals: Screw, Finger Safe Protection, IEC IP20, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)