Menu Search
Search
SIEMENS #3RV23214FC10

Sirius Starter, Manual; Frame Size S0; 3P; 40.0A

SKU # 66264392373 Manufacturer Series: 3RV2
RoHS Compliant
View more versions of this product
Current Range Amps: 40.0
Starter Type: Manual
Size: Frame Size S0
Poles: 3
Enclosure Type: Flush, Surface Mount
Operator: Rotary Lever
Overloads: Without Overload Protection

Additional Info: Terminals: Screw, Finger Safe Protection, IEC IP20, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)