Menu Search
Search
SIEMENS #3RV20211HA10

Sirius Starter, Manual; Frame Size S0; 3P; 5.5-8.0A

SKU # 04089294224 Manufacturer Series: 3RV2
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Current Range Amps: 5.5-8.0
Starter Type: Manual
Size: Frame Size S0
Poles: 3
Enclosure Type: Flush, Surface Mount
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Screw-Type Terminals, Finger Safe Protection, IEC IP20, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)