Menu Search
Search
EATON #XTPR032BC1

Starter, Manual; IEC 45mm; 3P; 25.0-32.0A

SKU # 01508153113 Manufacturer Series: XT

Compare

Maximum number of products selected.
Starter Type: Manual
Size: IEC 45mm
Poles: 3
3 Phase Hp/​Volts: 10/230V AC
Current Range Amps: 25.0-32.0
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)