Menu Search
Search
EATON #XTSR016BCTD

Cutler-Hammer Manual Motor Controller, IEC 45mm, 16 A, Open

SKU # 78211661999 Manufacturer Series: Series XT
Starter Type: Full Voltage Reversing Manual Motor Controller
Size: IEC 45mm
3 Phase Hp/​Volts: 3 Hp/200/240 V, 10 Hp/480/600 V
Current Range Amps: 16 A
Enclosure Type: Open
Operator: Rotary Handle
Overloads: With Overload Protection

Eaton's XT IEC open manual motor controllers combine a manual motor protector with an IEC contactor(s) to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short-circuit protection a