Menu Search
Search
SIEMENS #3RA22100GA152BB4

Sirius Starter, MSP Contactor/Starter Combination; Reversing; 16A; 0.45-0.63 FLA

SKU # 66264390098 Manufacturer Series: 3RA22
RoHS Compliant
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Reversing
Starter Type: 3RA2210
Starter Rating: 16A
Frame Size, Starter: S00
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 24V DC
Overload Relay: Adjustable
Motor FLA: 0.45 - 0.63

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Screw and Snap-on Mounting onto 35mm Standard Mounting Rail