Menu Search
Search
SIEMENS #3RA21101AA151AK6

Sirius Starter, MSP Contactor/Starter Combination; Non-Reversing; 16A; 1.1-1.6 FLA

SKU # 04089259737 Manufacturer Series: 3RA2
RoHS Compliant
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA2110
Starter Rating: 16A
Frame Size, Starter: S00
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 110/120V 50/60Hz
Overload Relay: Adjustable
Motor FLA: 1.1 - 1.6
Rating Hp/​Volts: 1PH: 0.1hp/230V, 3PH: 0.75hp/460V, 0.75hp/575V

The 3RA2 fuseless load feeders consist of the 3RV2 motor starter protector and the 3RT2 electromechanical contactor. The devices are electrically and mechanically connected using preassembled assembly kits. Around 500 preassembled 3RA2 combinations of these innovative 3RT2 controls and 3RV2 protection equipment can be ordered for direct-on-line and reversing starting of standard three-phase motors up to 32A. In the 3RA2 load feeder, the 3RV2 motor starter protector is responsible for overload and short-circuit protection. Back-up protective devices, such as melting fuses or limiters, are superfluous here, as the motor starter protector is short-circuit proof up to 150 kA at 400 V. The 3RT2 contactor is particularly suitable for extremely complex switching tasks requiring the greatest endurance.

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Mounting onto Standard Mounting Rail or Screw Fixing