Menu Search
Search
EATON #XTSCP40BCB

Manual Motor Controller, 220/240 VAC 50/60Hz Coil, Open

SKU # 78211661113 Manufacturer Series: XT
Type: Full Voltage Manual Motor Controller MMC/Starter Combination
Operation: Non-Reversing
Starter Type: MMP XTPR
Starter Rating: 0.4 A
Frame Size, Starter: IEC 45mm, 0.1 to 32 A
Contactor Type: XTCE
Frame Size, Contactor: IEC 45mm, 18 to 32 A
Phase: 3
Coil Voltage: 220/240 VAC 50/60Hz
Enclosure Type: Open
Overload Relay: Adjustable
Motor FLA: 0.25 to 0.4 A

EATON XT IEC open non-reversing and reversing manual motor controllers combine a manual motor protector with an IEC contactor(s) to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short-circuit protection and remote control operation in one compact, assembled unit. These assembled manual motor controllers cover motors with FLA ratings from 0.10 to 65 A. The UL 508 type F or type E labeled combination motor controller (CMC) includes a line side adapter (LSA). These assembled combination motor controllers cover motors with FLA ratings from 0.10 to 65 A.