Menu Search
Search
EATON #XTSC050DDE

Manual Motor Controller, 208 VAC 50Hz Coil, Non-Reversing

SKU # 78211698691 Manufacturer Series: XT
Type: Full Voltage Manual Motor Controller MMC/Starter Combination
Operation: Non-Reversing
Starter Type: MMP XTPR
Starter Rating: 50 A
Frame Size, Starter: IEC 55mm, 16 to 63 A
Contactor Type: XTCE
Frame Size, Contactor: IEC 55mm, 40 to 65 A
Phase: 3
Coil Voltage: 208 VAC 50Hz
Enclosure Type: Open
Overload Relay: Adjustable
Motor FLA: 40 to 50 A
Rating Hp/​Volts: 15 Hp/200 V, 14 Hp/220 to 240 V, 15 Hp/240 V, 25 Hp/380 to 415 V, 30 Hp/480 V, 30 Hp/500 V, 45 Hp/660 to 690 V

EATON XT IEC open non-reversing and reversing manual motor controllers combine a manual motor protector with an IEC contactor(s) to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short-circuit protection and remote control operation in one compact, assembled unit. These assembled manual motor controllers cover motors with FLA ratings from 0.10 to 65 A. The UL 508 type F or type E labeled combination motor controller (CMC) includes a line side adapter (LSA). These assembled combination motor controllers cover motors with FLA ratings from 0.10 to 65 A.