The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EATON #XTFC2P5BCN

Cutler-Hammer Combination Manual Motor Controller, 400 VAC 50Hz Coil

SKU # 78211660690 Manufacturer Series: Series XT
Type: Full Voltage Manual Motor Controller/Starter Combination
Operation: Non-Reversing
Starter Type: MMP XTPR
Starter Rating: 2.5 A
Frame Size, Starter: I.E.C 45mm, 0.1 to 32 A
Contactor Type: XTCE
Frame Size, Contactor: I.E.C 45mm, 18 to 32 A
Phase: 3
Coil Voltage: 400 VAC 50Hz
Enclosure Type: Open
Overload Relay: Adjustable
Motor FLA: 1.6 to 2.5 A
Rating Hp/​Volts: 1 Hp/480 V Type F and E

The non-reversing and reversing Combination Motor Controllers (CMC) combine a Manual Motor Protector with an IEC Contactor to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short