Menu Search
Search
EATON #XTFR001BBBD

Cutler-Hammer Combination Manual Motor Controller, 220 VDC Coil, Open

SKU # 78211661331 Manufacturer Series: Series XT
Type: Full Voltage Manual Motor Controller/Starter Combination
Operation: Reversing
Starter Type: MMP XTPR
Starter Rating: 1 A
Frame Size, Starter: I.E.C 45mm, 0.1 to 32 A
Contactor Type: XTCE
Frame Size, Contactor: I.E.C 45mm, 7 to 15 A
Phase: 3
Coil Voltage: 220 VDC
Enclosure Type: Open
Overload Relay: Adjustable
Motor FLA: 0.63 to 1 A
Rating Hp/​Volts: 1/2 Hp/480 V, 1/2 Hp/600 V Type F and E

The non-reversing and reversing Combination Motor Controllers (CMC) combine a Manual Motor Protector with an IEC Contactor to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short