Menu Search
Search
EATON #XTFR032BCBD

Cutler-Hammer Combination Manual Motor Controller, 200/240 VDC Coil

SKU # 78211661734 Manufacturer Series: Series XT
Type: Full Voltage Manual Motor Controller/Starter Combination
Operation: Reversing
Starter Type: MMP XTPR
Starter Rating: 32 A
Frame Size, Starter: I.E.C 45mm, 0.1 to 32 A
Contactor Type: XTCE
Frame Size, Contactor: I.E.C 45mm, 18 to 32 A
Phase: 3
Coil Voltage: 200/240 VDC
Enclosure Type: Open
Overload Relay: Adjustable
Motor FLA: 25 to 32 A
Rating Hp/​Volts: 7-1/2 Hp/200 V, 10 Hp/240 V, 20 Hp/480 V Type F

The non-reversing and reversing Combination Motor Controllers (CMC) combine a Manual Motor Protector with an IEC Contactor to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short