Menu Search
Search
EATON #XTFRP16BBAD

Cutler-Hammer® Combination Manual Motor Controller, 120 VDC Coil, Open

SKU # 78211661319 Manufacturer Series: Series XT
Type: Full Voltage Manual Motor Controller/Starter Combination
Operation: Reversing
Starter Type: MMP XTPR
Starter Rating: 0.16 A
Frame Size, Starter: I.E.C 45mm, 0.1 to 32 A
Contactor Type: XTCE
Frame Size, Contactor: I.E.C 45mm, 7 to 15 A
Phase: 3
Coil Voltage: 120 VDC
Enclosure Type: Open
Overload Relay: Adjustable
Motor FLA: 0.1 to 0.16 A

The non-reversing and reversing Combination Motor Controllers (CMC) combine a Manual Motor Protector with an IEC Contactor to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short