Menu Search
Search
EATON #XTFC2P5BBR

Cutler-Hammer® Combination Manual Motor Controller, 12 VAC 50/60Hz Coil

SKU # 78211660149 Manufacturer Series: Series XT
Type: Full Voltage Manual Motor Controller/Starter Combination
Operation: Non-Reversing
Starter Type: MMP XTPR
Starter Rating: 2.5 A
Frame Size, Starter: I.E.C 45mm, 0.1 to 32 A
Contactor Type: XTCE
Frame Size, Contactor: I.E.C 45mm, 7 to 15 A
Phase: 3
Coil Voltage: 12 VAC 50/60Hz
Enclosure Type: Open
Overload Relay: Adjustable
Motor FLA: 1.6 to 2.5 A
Rating Hp/​Volts: 1/2 Hp/200 V, 1/2 Hp/240 V, 1 Hp/480 V, 1-1/2 Hp/600 V Type F and E

The non-reversing and reversing Combination Motor Controllers (CMC) combine a Manual Motor Protector with an IEC Contactor to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short