Menu Search
Search
SIEMENS #30HUGG32A1VF

Starter, Two Speed; 120V at 60Hz 110V at 50Hz; 25.0-100.0A Motor FLA

SKU # 04089201997 Manufacturer Series: Class 30
Type: Non-Combination Two Speed Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 25 Hp
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 25.00-100.00A
Auxiliary Contacts: (2) NO (2) NC

SIE 30HUGG32A1VF STARTER2SPD SZ325-