Menu Search
Search
SIEMENS #22BUC32AC

Starter, Reversing; 220-240/440-480V at 60Hz; 3.0-12.0A Motor FLA

SKU # 78308796349 Manufacturer Series: Class 22

Compare

Maximum number of products selected.
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 220-240/440-480V at 60Hz, 190-220/380-440V at 50Hz
Hp 3-Phase 200V: 1.5 hp
Hp 3-Phase 230V: 1.5 hp
Hp 3-Phase 460V: 2 hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Auxiliary Contacts: (1) NO

SIE 22BUC32AC STARTERFVR SZ003-12AM