Menu Search
Search
SIEMENS #22EUE32BC

Starter, Reversing; 220-240/440-480V at 60Hz; 10.0-40.0A Motor FLA

SKU # 78308796719 Manufacturer Series: Class 22

Compare

Maximum number of products selected.
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 1-3/4
UL Cont. Amps: 40A
Phase: 3
Coil Voltage: 220-240/440-480V at 60Hz, 190-220/380-440V at 50Hz
Hp 3-Phase 200V: 10 hp
Hp 3-Phase 230V: 10 hp
Hp 3-Phase 460V: 15 hp
Hp 3-Phase 575V: 15 hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 10.00-40.00A
Auxiliary Contacts: (1) NO

SIE 22EUE32BC STARTERFVR SZ1 3/410-