Menu Search
Search
SIEMENS #US2:22EP120C81

Starter, Reversing; 220-240/440-480V at 60Hz; 0.85-1.15A Motor FLA

SKU # 88762132797 Manufacturer Series: Class 22
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1P
UL Cont. Amps: 35A
Phase: 1
Coil Voltage: 220-240/440-480V at 60Hz, 190-220/380-440V at 50Hz
Hp 1-Phase 115V: 3 hp
Hp 1-Phase 230V: 5 hp
Enclosure Type: NEMA 12
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:22EP120C81 STARTERFVRS1.75T