Menu Search
Search
SIEMENS #US2:22BP32BC91

Starter, Reversing; 220-240/440-480V at 60Hz; 0.85-1.15A Motor FLA

SKU # 88762132644 Manufacturer Series: Class 22
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 220-240/440-480V at 60Hz, 190-220/380-440V at 50Hz
Hp 3-Phase 200V: 1.5 hp
Hp 3-Phase 230V: 1.5 hp
Hp 3-Phase 460V: 2 hp
Hp 3-Phase 575V: 2 hp
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:22BP32BC91 STARTERFVRS00THO