Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Automation and Control
Starters
Magnetic Starters
#US2:22HUG32FF
SIEMENS
#US2:22HUG32FF
Starter, Reversing; 120V at 60Hz 110V at 50Hz; 25.0-100.0A Motor FLA
SKU
#
88762132586
Manufacturer Series:
Class 22
Add to List
Add to Quote
Compare
Maximum number of products selected.
Specifications
Type:
Non-Combination Full Voltage Reversing Starter
Construction Standard:
NEMA 600V AC
Size:
NEMA Size 3
UL Cont. Amps:
90A
Phase:
3
Coil Voltage:
120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V:
25 hp
Hp 3-Phase 230V:
30 hp
Hp 3-Phase 460V:
50 hp
Hp 3-Phase 575V:
50 hp
Enclosure Type:
NEMA 4X
Overload Relay:
Solid State
Motor FLA:
25.00-100.00A
Auxiliary Contacts:
(1) NO
Description
SIE US2:22HUG32FF STARTERFVRS3SSOLR
Downloads
Data Sheet 1
Data Sheet 2