The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
SIEMENS #US2:22GUG32FF

Starter, Reversing; 120V at 60Hz 110V at 50Hz; 25.0-100.0A Motor FLA

SKU # 88762132570 Manufacturer Series: Class 22
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 2-1/2
UL Cont. Amps: 60A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 15 hp
Hp 3-Phase 230V: 20 hp
Hp 3-Phase 460V: 30 hp
Hp 3-Phase 575V: 30 hp
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 25.00-100.00A
Auxiliary Contacts: (1) NO

SIE US2:22GUG32FF STARTERFVRS2.5SSO