Menu Search
Search
SIEMENS #14BUC32BH

Starter, Non-Reversing; 440-480V 60Hz; 3 - 12 Motor FLA

SKU # 78308793917 Manufacturer Series: Class 14
Type: Non-Reversing Starter
Construction Standard: NEMA 460V AC
Size: NEMA Size 00
Phase: 3
Coil Voltage: 440-480V 60Hz
Hp 3-Phase 200V: 1.5 Hp
Hp 3-Phase 230V: 1.5 Hp
Hp 3-Phase 460V: 2 Hp
Enclosure Type: NEMA 1
Overload Relay: Solid State, CL-14, Auto/Manual-Reset
Motor FLA: 3 - 12

Additional Info: 3 Pole