Menu Search
Search
SIEMENS #14CUC32BA

Starter, Non-Reversing; 380-440/440-480V 50/60Hz; 3 - 12 Motor FLA

SKU # 78308794115
Type: Magnetic Non-Reversing
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
Phase: 3
Coil Voltage: 380-440/440-480V 50/60Hz
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 2 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 3 - 12

Additional Info: 3 Pole, Trip Class: Class 14