Menu Search
Search
SIEMENS #US2:14JG32HL81

Starter, Non-Reversing; 277V at 60Hz 240V at 50Hz; 0.85-1.15A FLA

SKU # 88762132303 Manufacturer Series: Class 14
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Phase: 3
Coil Voltage: 277V at 60Hz, 240V at 50Hz
Hp 3-Phase 200V: 40 hp
Hp 3-Phase 230V: 50 hp
Hp 3-Phase 460V: 100 hp
Hp 3-Phase 575V: 100 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:14JG32HL81 STARTERFVNRS4THO