Menu Search
Search
SIEMENS #14DUE820J

Starter, Non-Reversing; 24V at 60/50Hz; 10.0-40.0A Motor FLA

SKU # 78308794623 Manufacturer Series: Class 14

Compare

Maximum number of products selected.
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 24V at 60/50Hz
Hp 3-Phase 200V: 7.5 hp
Hp 3-Phase 230V: 7.5 hp
Enclosure Type: NEMA 3,3R,4,12
Overload Relay: Solid State
Motor FLA: 10.00-40.00A
Auxiliary Contacts: (1) NO

SIE 14DUE820J STARTERFVNR SZ110-40A