Menu Search
Search
SIEMENS #US2:14CUD82WS

Starter, Non-Reversing; 24V DC; 5.50-22.0A Motor FLA

SKU # 88762128435 Manufacturer Series: Class 14
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 24V DC
Hp 3-Phase 200V: 3 hp
Hp 3-Phase 230V: 3 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 5.50-22.00A
Auxiliary Contacts: (1) NO

SIE US2:14CUD82WS STARTERFVNRS0SSOL