Menu Search
Search
SIEMENS #US2:14CUA82WS

Starter, Non-Reversing; 24V DC; 0.25-1.0A Motor FLA

SKU # 88762128250 Manufacturer Series: Class 14
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 24V DC
Hp 3-Phase 200V: 0.16 hp
Hp 3-Phase 230V: 0.16 hp
Hp 3-Phase 460V: 0.33 hp
Hp 3-Phase 575V: 0.5 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 0.25-1.00A
Auxiliary Contacts: (1) NO

SIE US2:14CUA82WS STARTERFVNRS0SSOL