Menu Search
Search
SIEMENS #US2:14JG32HG81

Starter, Non-Reversing; 220-240V at 60Hz; 0.85-1.15A Motor FLA

SKU # 88762132301 Manufacturer Series: Class 14
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Phase: 3
Coil Voltage: 220-240V at 60Hz, 190-220V at 50Hz
Hp 3-Phase 200V: 40 hp
Hp 3-Phase 230V: 50 hp
Hp 3-Phase 460V: 100 hp
Hp 3-Phase 575V: 100 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:14JG32HG81 STARTERFVNRS4THO