Menu Search
Search
SIEMENS #US2:14HP82HC81

Starter, Non-Reversing; 220-240/440-480V at 60Hz; 0.85-1.15A FLA

SKU # 88762132191 Manufacturer Series: Class 14
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 3
Coil Voltage: 220-240/440-480V at 60Hz, 190-220/380-440V at 50Hz
Hp 3-Phase 200V: 25 hp
Hp 3-Phase 230V: 30 hp
Hp 3-Phase 460V: 50 hp
Hp 3-Phase 575V: 50 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:14HP82HC81 STARTERFVNRS3THO