Menu Search
Search
SIEMENS #US2:14DUA32FD

Starter, Non-Reversing; 200-208V at 60Hz; 0.25-1.0A Motor FLA

SKU # 88762128449 Manufacturer Series: Class 14
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 200-208V at 60Hz
Hp 3-Phase 200V: 0.16 hp
Hp 3-Phase 230V: 0.16 hp
Hp 3-Phase 460V: 0.33 hp
Hp 3-Phase 575V: 0.5 hp
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 0.25-1.00A
Auxiliary Contacts: (1) NO

SIE US2:14DUA32FD STARTERFVNRS1SSOL