Menu Search
Search
SIEMENS #14DP321A81

Starter, Non-Reversing; 110-120/220-240V at 60Hz; 27A

SKU # 78308726778 Manufacturer Series: Class 14
Type: Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 110-120/220-240V at 60Hz, 110/190-220V at 50Hz
Hp 3-Phase 200V: 7.5 hp
Hp 3-Phase 230V: 7.5 hp
Hp 3-Phase 460V: 10 hp
Hp 3-Phase 575V: 10 hp
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bimetal
Auxiliary Contacts: (1) NO

SIE 14DP321A81 STARTER-FVNRSZ13PHN1