Menu Search
Search
SIEMENS #14DP12FA81

Starter, Non-Reversing; 110-120/220-240V at 60Hz; 0.85-1.15A FLA

SKU # 88762102327 Manufacturer Series: Class 14
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 1
Coil Voltage: 110-120/220-240V at 60Hz, 110/190-220V at 50Hz
Hp 1-Phase 115V: 2 hp
Hp 1-Phase 230V: 3 hp
Enclosure Type: NEMA 4X
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE 14DP12FA81 STARTER-FVNRSZ11PHN4