Menu Search
Search
SIEMENS #US2:14DUB32XA

Starter, Non-Reversing; 110-120/220-240V at 60Hz; 0.75-3.4A FLA

SKU # 88762128540 Manufacturer Series: Class 14
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 110-120/220-240V at 60Hz, 110/190-220V at 50Hz
Hp 3-Phase 200V: 0.5 hp
Hp 3-Phase 230V: 0.75 hp
Hp 3-Phase 460V: 1.5 hp
Hp 3-Phase 575V: 2 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 0.75-3.40A
Auxiliary Contacts: (1) NO

SIE US2:14DUB32XA STARTERFVNRS1SSOL