Menu Search
Search
SIEMENS #14FP32AH81

Starter, Magnetic Non-Reversing; 440-480V 60Hz; 45 Motor FLA

SKU # 78308702154
Type: Magnetic Non-Reversing
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
Phase: 3
Coil Voltage: 440-480V 60Hz
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 45

Additional Info: 3 Pole, Trip Class: Class 14