Menu Search
Search
SIEMENS #US2:83DUE950H

Starter, Duplex; 440-480V at 60Hz 380-440V at 50Hz; 10.0-40.0A FLA

SKU # 88762171732 Manufacturer Series: Class 83
Type: Non-Combination Full Voltage Duplex Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 440-480V at 60Hz, 380-440V at 50Hz
Hp 3-Phase 200V: 7.5 hp
Hp 3-Phase 230V: 7.5 hp
Enclosure Type: NEMA 3,3R,12
Overload Relay: Solid State
Motor FLA: 10.00-40.00A
Auxiliary Contacts: (1) NO

SIE US2:83DUE950H STARTERDUPLEXS1SS