Menu Search
Search
SIEMENS #US2:83DUA95EG

Starter, Duplex; 220-240V at 60Hz 190-220V at 50Hz; 0.25-1.0A FLA

SKU # 88762171642 Manufacturer Series: Class 83
Type: Non-Combination Full Voltage Duplex Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 220-240V at 60Hz, 190-220V at 50Hz
Hp 3-Phase 200V: 0.16 hp
Hp 3-Phase 230V: 0.16 hp
Hp 3-Phase 460V: 0.33 hp
Hp 3-Phase 575V: 0.5 hp
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 0.25-1.00A
Auxiliary Contacts: (1) NO

SIE US2:83DUA95EG STARTERDUPLEXS1SS