Menu Search
Search
SIEMENS #US2:83GUG95BD

Starter, Duplex; 200-208V at 60Hz; 25.0-100.0A Motor FLA

SKU # 88762171810 Manufacturer Series: Class 83
Type: Non-Combination Full Voltage Duplex Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 2.5
UL Cont. Amps: 60A
Phase: 3
Coil Voltage: 200-208V at 60Hz
Hp 3-Phase 200V: 15 hp
Hp 3-Phase 230V: 20 hp
Hp 3-Phase 460V: 30 hp
Hp 3-Phase 575V: 30 hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 25.00-100.00A
Auxiliary Contacts: (1) NO

SIE US2:83GUG95BD STARTERDUPLEXS2.5