Menu Search
Search
SIEMENS #83CUD920F

Starter, Duplex; 120V at 60Hz 110V at 50Hz; 5.50-22.0A Motor FLA

SKU # 66264378908 Manufacturer Series: Class 83
Type: Non-Combination Full Voltage Duplex Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 3 hp
Hp 3-Phase 230V: 3 hp
Enclosure Type: NEMA 3,3R,12
Overload Relay: Solid State
Motor FLA: 5.50-22.00A
Auxiliary Contacts: (1) NO

SIE 83CUD920F STARTERDUPLEXS0SSOLR1