Menu Search
Search
SIEMENS #US2:83DUC95WF

Starter, Duplex; 120V at 60Hz 110V at 50Hz; 3.0-12.0A Motor FLA

SKU # 88762171700 Manufacturer Series: Class 83
Type: Non-Combination Full Voltage Duplex Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 2 hp
Hp 3-Phase 230V: 2 hp
Hp 3-Phase 460V: 5 hp
Hp 3-Phase 575V: 5 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Auxiliary Contacts: (1) NO

SIE US2:83DUC95WF STARTERDUPLEXS1SS