Menu Search
Search
EATON #AN59DN0A5E005

Freedom Starter, Reversing; 120/110V 60/50Hz; 1 - 5 Motor FLA

SKU # 78668541376
RoHS Compliant
Type: Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 1 - 5
Auxiliary Contacts: (1) NO Side Mounted

Freedom series starters feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.