Menu Search
Search
EATON #DCLG400A

Starter, Non-Reversing; 600V AC 60Hz; 12.0-16.0 Motor FLA

SKU # 78668597985 Manufacturer Series: XT
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size F
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 600V AC 60Hz
Hp 3-Phase 575V: 15 Hp
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Motor FLA: 12.00-16.00