Menu Search
Search
EATON #A200M5CXXZ1

Starter, Non-Reversing; 480/440V 60/50Hz; 270A

SKU # 78211421449 Manufacturer Series: A200
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 5
UL Cont. Amps: 270A
Phase: 3
Coil Voltage: 480/440V 60/50Hz
Hp 3-Phase 200V: 75 Hp
Hp 3-Phase 230V: 100 Hp
Hp 3-Phase 460V: 200 Hp
Hp 3-Phase 575V: 200 Hp
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater

Additional Info: Suffix Options: X - Omit control wiring (NC). Z1 - Supplied without terminal lugs