Menu Search
Search
EATON #ECN0738CAA

Freedom Starter, Non-Reversing; 460/440V AC 60/50Hz; 90A

SKU # 78211402559
Type: Non-Combination Non-Reversing Two Speed One Winding Starter w/CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 3
Coil Voltage: 460/440V AC 60/50Hz
Hp 3-Phase 460V: 50 Hp at 380V
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO

Additional Info: Control Transformer 480/120V, 3-Poles