Menu Search
Search
EATON #ECN0721CHA-R63/D

Freedom Starter, Non-Reversing; 460/440V AC 60/50Hz; 9 - 45 Motor FLA

SKU # 78668545218
Type: Non-Combination Non-Reversing Starter with CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Phase: 3
Coil Voltage: 460/440V AC 60/50Hz
Hp 3-Phase 460V: 25 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 9 - 45
Auxiliary Contacts: (1) NO (1) NC

Additional Info: Control Transformer 480/120V, 3-Poles, Cover Control: HAND/OFF/AUTO Selector Switch, Without Ground Fault Auto/Manual Reset Overload