Menu Search
Search
EATON #ECN05A1TAA

Freedom Starter, Non-Reversing; 24V 60Hz; 9A

SKU # 78211401567
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 1
Coil Voltage: 24V 60Hz
Hp 3-Phase 460V: 1.5 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO

Additional Info: 3-Poles