Menu Search
Search
EATON #ECX09H5EBA-N

Starter, Non-Reversing; 208V AC 60Hz; 24.0-32.0 Motor FLA

SKU # 78668575438 Manufacturer Series: XT
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size H
UL Cont. Amps: 32A
Phase: 3
Coil Voltage: 208V AC 60Hz
Hp 1-Phase 230V: 5 Hp at 208V
Hp 3-Phase 200V: 10 Hp at 208V
Enclosure Type: NEMA 4X
Overload Relay: Without Overload Protection
Motor FLA: 24.00-32.00

XT Non-metallic 4X starters are the latest addition to our broad line of pre-engineered solutions that make it easy to get an enclosed starter fast. These sturdy, uncomplicated starters are economical, but built to last.

Additional Info: Overload Relay: XTOB, Cover Control: STOP/START Oval Pushbuttons, Enclosure: IP66