Menu Search
Search
EATON #AN16GN0EB

Freedom Starter, Non-Reversing; 208V 60Hz; 45A

SKU # 78211302575
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Phase: 3
Coil Voltage: 208V 60Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 7.5 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater
Auxiliary Contacts: (1) NO Side Mounted

Freedom series starters feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.