Menu Search
Search
EATON #ECX09J1AAA-P

Starter, Non-Reversing; 120V AC 60Hz; 24.0-40.0 Motor FLA

SKU # 78668528360 Manufacturer Series: XT
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size J
UL Cont. Amps: 40A
Phase: 3
Coil Voltage: 120V AC 60Hz
Hp 1-Phase 115V: 3 Hp
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Motor FLA: 24.00-40.00

Additional Info: Overload Relay: XTOB, Enclosure: IP23