Menu Search
Search
EATON #ECX09C1ACA-R63/B

Starter, Non-Reversing; 120V AC 60Hz; 1 - 5 Motor FLA

SKU # 78668560691 Manufacturer Series: XT

Compare

Maximum number of products selected.
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size C
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 120V AC 60Hz
Hp 1-Phase 115V: 0.5 Hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 1 - 5
Auxiliary Contacts: (1) NO (1) NC

Additional Info: Cover Control: STOP/START Oval Pushbuttons with Red Run Pilot Light, Selectable Trip Class 10, 20 or 30, Enclosure: IP23, Without Ground Fault Auto/Manual Reset Overload